This fully welded durable receptacle has a stainless-steel body that is reinforced with circular bands and rolled edges. The Alpine Industries Outdoor Metal Waste Receptacle is a 38 Gallon force to be reckoned with: expertly crafted to endure any climate and coated with polyester powder finish to deter graffiti and vandalism. Equipped with an Alpine Rain Cap Lid to prevent rain or snow from entering the receptacle.
features
Fully welded durable receptacle that has a stainless steel body
Reinforced with circular bands and rolled edges
Endures extreme climate conditions
Flat bar steel and polyester powder coated finish deters graffiti and vandalism
Includes anchor kit and metal liner
Rain cap lid dimensions: 7.6 in. H x 14 in. W x 24.2 in. D
Built in retaining cable on the lid to secure it to the trash bin
Color
Black
Depth
26.7 in
Material
Galvanized Steel
Width
26.7 in
Height
43.6 in
Capacity
38 gal
Weight
86.0 LB
EAN or UPC
810012674232
We're here for you
with Service Centers across the country - We have your back