Our Rain Bonnet Lid is the perfect companion for the Alpine 38-Gallon Outdoor Metal Recycling Receptacle. It’s a cost-effective accessory that stops your waste receptacle from being flooded with rain and snow. The fully welded lid receives full coverage with a polyester powder coating that seals it against the harsh natural elements. It will leave you with a long-lasting polished finish that also detracts against vandalism. Outfitted on the top of the lid are two white recycling symbols that distinctively alert individuals your receptacle is designated for recycling. We’ve ensured our Rain Bonnet Lid can withstand all weather conditions and serve with the longevity of our outdoor waste receptacles. You’re guaranteed a premium accessory that will minimize the mess your maintenance crew has to clean up.
features
Designed: To help stop snow and rain from flooding your waste receptacles.
Durable: Fully welded lid, fortifying its resilience to harsh temperatures and all-weather conditions.
Coating: A polyester powder that provides superior coverage, a polished finish, and detracts vandals.
Outfitted: On the top of the lid are two white recycling symbols that distinctively alert individuals your receptacle is designated for recycling.
Height
7.6 in
Width
24.2 in
Material
Galvanized Steel
Capacity
38 gal
Color
Blue
Depth
24.2 in
Weight
11.0 LB
EAN or UPC
810071532641
We're here for you
with Service Centers across the country - We have your back