Alpine Industries Rain Bonnet Lid for Outdoor Metal Waste Receptacle - 38 Gallon Green is a fully welded and durable receptacle with a galvanized steel body that is reinforced with circular bands and rolled edges. Our Rain Bonnet Lid prevents rain and/or snow from entering the container.
features
Fully Welded and durable bonnet lid
Endures extreme climate conditions
Flat bar steel and polyester powder coated finish deters graffiti and vandalism
Rain cap lid prevents rain or snow from entering container
Width
24.2 in
Material
Galvanized Steel
Height
7.6 in
Depth
24.2 in
Capacity
38 gal
Color
Green
Weight
11.0 LB
EAN or UPC
810071532634
We're here for you
with Service Centers across the country - We have your back