The Alpine Industries C-Fold/Multifold paper towel dispenser is ideal for high traffic restrooms, break rooms, food service facilities, health-care facilities and more. Made of durable 304 stainless steel with a brushed finish, features a lock to help prevent tampering and vandalism, and a sight window on the dispenser’s front to monitor fill level.
features
Stainless steel with brushed finish
Holds up to 400 C-fold or 525 multifold towels
Features lock to help prevent tampering and vandalism
Sight window on the dispenser's front to monitor fill level
Mounting hardware included for easy installation
Wide slot at the bottom of the dispenser allows for easy access, efficiently dispensing single towels to reduce waste
Slanted top and bottom for added style
Color
Stainless Steel Brushed
Depth
4 in
Material
Stainless Steel 304
Width
11.2 in
Height
14.5 in
Weight
4.8 LB
EAN or UPC
840309413169
We're here for you
with Service Centers across the country - We have your back