The Alpine Industries C-Fold/Multifold paper towel dispenser is ideal for high traffic restrooms, break rooms, food service facilities, health-care facilities and more. Made of durable 304 stainless steel with a brushed finish, features a lock to help prevent tampering and vandalism, and a sight window on the dispenser’s front to monitor fill level.
features
Stainless steel with brushed finish
Holds up to 290 C-fold or 380 multifold towels
Features lock to help prevent tampering and vandalism
Sight window on the dispenser's front to monitor fill level
Color
Stainless Steel Brushed
Depth
4 in
Height
10.2 in
Material
Stainless Steel 304
Width
11.2 in
Weight
3.5 LB
EAN or UPC
840309413183
We're here for you
with Service Centers across the country - We have your back