The Alpine Industries C-Fold/Multifold paper towel dispenser is ideal for high traffic restrooms, break rooms, food service facilities, health-care facilities and more. Made of durable 304 stainless steel with a brushed finish, features a lock to help prevent tampering and vandalism, and a sight window on the dispenser’s front to monitor fill level.
features
Stainless steel with brushed finish
Holds up to 200 C-fold or 275 multifold towels
Features lock to help prevent tampering and vandalism
Sight window on the dispenser's front to monitor fill level
Sturdy, long-lasting, and antimicrobial stainless steel material
Ideal for high traffic areas
Width
10.82 in
Color
Stainless Steel Brushed
Depth
3.93 in
Material
Stainless Steel 304
Height
7.08 in
Weight
2.66 LB
EAN or UPC
840309413190
We're here for you
with Service Centers across the country - We have your back