- Stainless Steel Brushed
- Stainless Steel 304 Material
description
- The Alpine Industries Toilet Seat Cover Dispenser provides sanitary seat covers in restrooms. Constructed of stainless steel with a brushed finish that goes well with any décor. Dispenses 250 single or half fold toilet seat covers, and fills from bottom of unit.
features
- Stainless steel with brushed finish
- Dispenses 250 single or half fold toilet seat covers
- Easily filled through bottom opening
- Mounting hardware included
| Color | Stainless Steel Brushed |
| Height | 11.8 in |
| Width | 15.7 in |
| Depth | 2 in |
| Material | Stainless Steel 304 |
| Weight | 2.5 LB |
| EAN or UPC | 840309413206 |

