Skip to content Skip to navigation menu
Black Metal Wire Wall Mount Single Box Glove Dispenser

ALP485-01-BLA

Black Metal Wire Wall Mount Single Box Glove Dispenser
Item #121311480
  • Metal Material
Black Metal Wire Wall Mount Single Box Glove Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material

description

  • The Alpine Industries Single Box Capacity Wire Wall Mount Glove Dispenser, offers a simple solution to keep your work gloves stored, neat and organized. It's equipped with mounting holes for easy installation. It's the perfect asset to your washroom, kitchen or office. Built for function but designed with style, having these in your facility or restaurant will easily remind and encourage workers to always keep clean and wear them when necessary. It's made from incredibly durable metal material, making it both strong and sleek. This stylish Wire Wall Mount Glove Dispenser will look great in any room. The universal design of the glove box holder will fit most glove brands. Easy to install on the wall in minutes.

features

  • Universal design that fits most glove brands
  • Incredibly durable metal make
  • Incredibly easy wall mounting - install it in minutes!
  • Stylish and sleek design will look great alongside any room décor
  • Can be mounted vertically or horizontally
  • Black finish
Material Metal
Depth 3.8 in
Height 4 in
Color Black
Type Glove Dispenser
Width 10 in
Weight 0.6 LB
EAN or UPC 810012671699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison