The Alpine Industries Single Box Capacity Wire Wall Mount Glove Dispenser, offers a simple solution to keep your work gloves stored, neat and organized. It's equipped with mounting holes for easy installation. It's the perfect asset to your washroom, kitchen or office. Built for function but designed with style, having these in your facility or restaurant will easily remind and encourage workers to always keep clean and wear them when necessary. It's made from incredibly durable metal material, making it both strong and sleek. This stylish Wire Wall Mount Glove Dispenser will look great in any room. The universal design of the glove box holder will fit most glove brands. Easy to install on the wall in minutes.
features
Dimensions 10 in. H x 3.3 in. W x 4 in. D
Constructed of metal
Wall mounted
Single glove box capacity
0.62 lb.
Tough and sturdy
Food service and medical industry application settings
White finish
7 Pack
Stylish and sleek design will look great alongside any room decor
Width
10 in
Depth
3.8 in
Material
Metal
Height
4 in
Color
White
Weight
0.6 LB
EAN or UPC
810071532979
We're here for you
with Service Centers across the country - We have your back