Skip to content Skip to navigation menu
White Metal Wire Wall Mount Double Box Glove Dispenser

ALP485-02-WHI

White Metal Wire Wall Mount Double Box Glove Dispenser
Item #121311486
  • Metal Material
White Metal Wire Wall Mount Double Box Glove Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material

description

  • The Alpine Industries Double Box Wire Wall Mount Glove Dispenser, offers a simple solution to keep your work gloves stored, neat and organized. It's equipped with mounting holes for easy installation. It's the perfect asset to your washroom, kitchen or office. Built for function but designed with style, having these in your facility or restaurant will easily remind and encourage workers to always keep clean and wear them when necessary. It's made from incredibly durable metal material, making it both strong and sleek. This stylish Wire Wall Mount Glove Dispenser will look great in any room. The universal design of the glove box holder will fit most glove brands. Easy to install on the wall in minutes.

features

  • Universal design that fits most glove brands
  • Incredibly durable metal make
  • Incredibly easy wall mounting - install it in minutes!
  • Stylish and sleek design will look great alongside any room décor
  • Can be mounted vertically or horizontally
  • Tough and sturdy
  • Food service and medical industry application settings
  • White finish
Width 10.75 in
Material Metal
Depth 3.8 in
Type Glove Dispenser
Height 10.5 in
Color White
Weight 0.8 LB
EAN or UPC 810012671729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison