The Alpine Industries Triple Box Wire Wall Mount Glove Dispenser, offers a simple solution to keep your work gloves stored, neat and organized. It's equipped with mounting holes for easy installation. It's the perfect asset to your washroom, kitchen or office. Built for function but designed with style, having these in your facility or restaurant will easily remind and encourage workers to always keep clean and wear them when necessary. It's made from incredibly durable metal material, making it both strong and sleek. This stylish Wire Wall Mount Glove Dispenser will look great in any room. The universal design of the glove box holder will fit most glove brands. Easy to install on the wall in minutes.
features
Universal design that fits most glove brands
Incredibly durable metal make
Incredibly easy wall mounting - install it in minutes!
Stylish and sleek design will look great alongside any room décor
Can be mounted vertically or horizontally
White finish
Type
Glove Dispenser
Color
White
Depth
3.8 in
Material
Metal
Height
15 in
Width
10.75 in
Weight
1.2 LB
EAN or UPC
810012671774
We're here for you
with Service Centers across the country - We have your back