The Alpine Industries Quadruple Box Wire Wall Mount Glove Dispenser, Black offers a simple solution to keep your work gloves stored, neat, and organized. It's equipped with mounting holes for easy installation. The perfect asset to your washroom, kitchen or office, this glove box holder can hold four glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish glove dispenser will look great in any room.
features
Incredibly durable metal make
Universal design that fits most glove brands
Incredibly easy wall mounting - install it in minutes!
Stylish and sleek design will look great alongside any room décor
Can be mounted vertically or horizontally
Depth
3.8 in
Type
Glove Dispenser
Material
Metal
Color
Black
Height
20 in
Width
10.75 in
Weight
1.41 LB
EAN or UPC
810012671743
We're here for you
with Service Centers across the country - We have your back