Skip to content Skip to navigation menu
Quadruple Box Metal White Wall Mount Glove Dispenser

ALP485-05-WHI

Quadruple Box Metal White Wall Mount Glove Dispenser
Item #121311153
  • Metal Material
  • White
  • Wall Mount
Quadruple Box Metal White Wall Mount Glove Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material
  • White
  • Wall Mount

description

  • The Alpine Industries quadruple Box Wire Wall Mount Glove Dispense, White offers a simple solution to keep your work gloves stored, neat and organized. It's equipped with mounting holes for easy installation. It's the perfect asset to your washroom, kitchen or office. This glove box holder can hold three glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish Wire Wall Mount Glove Dispenser will looko great in any room.

features

  • Easy to install wall mounted design to save space
  • Stylish and sleek design will look great alongside any room decor
  • Constructed of durable metal for long lasting use
  • Four glove box capacity
  • Tough and sturdy wire glove box dispenser
  • Food service and medical industry application settings
  • White finish
Material Metal
Height 20 in
Depth 3.5 in
Color White
Width 10.75 in
Weight 1.41 LB
EAN or UPC 810012671750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison