The Alpine Industries Double Toilet Paper Holder with Shelf Storage Rack combines convenience with a sleek, modern look that is a welcome addition to any high traffic restroom in restaurants, heath-care facilities, commercial office buildings, and more. Can accommodate any brand or quality standard size toilet paper tube, made of durable 304 stainless steel with a brushed finish, and features two stainless steel arms that easily screw on and off for restocking.
features
Accomodates 2 standard size toilet paper rolls
Utility shelf for storing extra tissue or personal belongings
Stainless Steel with a brushed finish
Depth
3.87
Height
3.95
Width
10.5
Color
Stainless Steel
Weight
2.0 LB
EAN or UPC
840309413213
We're here for you
with Service Centers across the country - We have your back