Skip to content Skip to navigation menu
10.5 in All-In-One Wall Mounted Cigarette Butt Receptacle

ALP490-01-BLK-MK

10.5 in All-In-One Wall Mounted Cigarette Butt Receptacle
Item #121310543
  • 10.5 in Width
  • Black
  • Steel
10.5 in All-In-One Wall Mounted Cigarette Butt Receptacle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.5 in Width
  • Black
  • Steel

description

  • The Alpine Industries All-in-One Wall Mounted Cigarette Disposal Station is the perfect solution to reducing litter in public areas and at entrances to smoke-free facilities. Constructed of weather and fire resistant steel, with two extinguishing screens to help avoid the unpleasant odor of smoldering smokes associated with commonly used cigarette disposal configurations. Access and clean the storage receptacle easily with lock and key, and comes with wall mounting hardware.

features

  • Weather and fire resistant
  • Includes inner receptacle
  • Easy to remove inner receptacle for cleaning
  • Mounting hardware included
  • 2 Extinguishing screens to remove unpleasant odors
Depth 3.5 in
Height 13 in
Color Black
Material Steel
Width 10.5 in
Weight 4.4 LB
EAN or UPC 840309413220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison