- Stainless Steel
description
- With Alpine Industries Stainless Steel Surface-Mounted Waste Receptacle, you'll be sure to optimize space and keep clean! Made from satin-finished stainless steel, our receptacle is fit to last and features hemmed bottom edges for extra precautionary measures. Our Stainless Steel Receptacles also come equipped with hooks that will not only hold the liner - they are also easily removable for simple cleaning and maintenance.
features
- Resistant: Satin-finished surface is resilient to a variety of messes and is easy to sanitize.
- Equipped: Stainless steel clip is located inside of the receptacle to hold trash bags in place.
- Compact: It won’t take up a substantial amount of space but has ample holding capacity for waste.
- No Assembly Required
| Height | 18 in |
| Width | 14 in |
| Color | Stainless Steel |
| Material | Stainless Steel 304 |
| Weight | 7.3 LB |
| EAN or UPC | 840309413244 |

