- Stainless Steel 304 Material
description
- Our 2-in-1 solution for both dispensing paper towels and collecting waste, Alpine's Recessed Paper Towel Dispenser/Waste Receptacle is designed to fit perfectly into tight, cramped spaces and small restrooms. It can dispense 600 C-fold or 800 multi-fold towels, maximizing efficiency and minimizing refills. Our Recessed Paper Towel Dispenser/ Waste Receptacle is convenient and easy to use in order to maintain cleanliness within your facility.
features
- Holds up to 600 C-fold or 800 multifold towels
- 12 Gallon Waste Capacity
- Keeps restrooms clean with space saving efficiency
- Keeps restrooms clean
- Durable stainless steel with all-welded construction
- No Assembly Required
- Comes with internal stainless steel clips to hold trash bags in place
- Mounting hardware and keys included, ships fully assembled
| Material | Stainless Steel 304 |
| Height | 56 in |
| Depth | 4 in |
| Width | 17 in |
| Color | Stainless Steel Brushed |
| Weight | 30.0 LB |
| EAN or UPC | 840309413251 |

