- Stainless Steel Brushed
description
- You'll have zero issues saving space and making sure waste management is spick and span in your facility with the Alpine Industries Stainless Steel Recessed Waste Receptacle. Expertly crafted from beautiful stainless-steel material with a satin finish, our receptacle features a seamless beveled flange and removable container which locks into the recessed cabinet.
features
- 12 Gallon Waste Capacity
- Keeps restrooms clean with space saving efficiency
- Durable stainless steel with all-welded construction
- No Assembly Required
- No Assembly Required
- Mounting hardware and keys included, no assembly required
- Measuring 29 in H x 17 in W x 4 in D
| Color | Stainless Steel Brushed |
| Material | Stainless Steel 304 |
| Depth | 4 in |
| Width | 17 in |
| Height | 29 in |
| Weight | 19.0 LB |
| EAN or UPC | 840309413268 |

