- Stainless Steel 304 Material
description
- Alpine Industries Surface Mounted Paper Towel Dispenser/Waste Receptacle is both sleek and clean in appearance, with an elegant satin-finish. Our Dispenser/Waste Receptacle is crafted from heavy duty stainless steel, making it durable and corrosion-resistant. You'll have zero issues saving space and making sure that waste management in your facility is up to the task. The dispenser also features a rounded towel tray with a hemmed opening, preventing the tearing of paper towels. The waste receptacle is removable for easy cleaning and maintenance. Holds up to 350 C-fold or 475 multifold paper towels.
features
- Holds up to 350 C-fold or 475 multifold paper towels
- 2 Gallon Waste Capacity
- Keeps restrooms clean with space saving efficiency
- Keeps restrooms clean
- Durable stainless steel with all-welded construction
- No Assembly Required
- Mounting hardware and keys included, shipped fully assembled
- Easy-to-clean surface and naturally antimicrobial
| Depth | 4.3 in |
| Width | 14 in |
| Material | Stainless Steel 304 |
| Color | Stainless Steel Brushed |
| Height | 28 in |
| Weight | 14.0 LB |
| EAN or UPC | 810012674829 |

