- Stainless Steel 304 Material
description
- Alpine Industries' Recessed Paper Towel Dispenser/Waste Receptacle is built to make saving space and trips to your facility's restroom all the more convenient. Our product is specially designed to provide quick and easy access to paper towels, while also acting as a designated disposal location in commercial restrooms. Combining two functions in one, this space- and time-saving dispenser and receptacle makes for a smart addition to restrooms in shared corporate office buildings, airports, schools, and other commercial facilities.
features
- Holds up to 350 C-fold or 475 multifold paper towels
- 2 Gallon Waste Capacity
- Keeps restrooms clean with space saving efficiency
- Durable stainless steel with all-welded construction
- No Assembly Required
- No Assembly Required
- Its satin finish does not only add up as a surface aesthetic, but it is also made to resist a variety of messes that can easily be sanitized
| Depth | 4 in |
| Width | 14 in |
| Color | Stainless Steel Brushed |
| Material | Stainless Steel 304 |
| Height | 28 in |
| Weight | 0.0 LB |
| EAN or UPC | 810012674812 |

