Skip to content Skip to navigation menu
Aluminum/Tempered Glass 27.6 x 19.7 in Black LED Illuminated Hanging Message Writing Board

ALP49503-MK

Aluminum/Tempered Glass 27.6 x 19.7 in Black LED Illuminated Hanging Message Writing Board
Item #121310538
  • 27.6 in Height
  • Black
  • Aluminum/Tempered Glass
Aluminum/Tempered Glass 27.6 x 19.7 in Black LED Illuminated Hanging Message Writing Board
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27.6 in Height
  • Black
  • Aluminum/Tempered Glass

description

  • The Alpine Industries LED Illuminated Hanging Message Writing Board features a glowing neon notice sign with 48 different flashing display styles. With a main panel made of high-quality tempered glass fitted in a durable aluminum frame, this LED writing board meant for outdoor restaurant or venue advertising. Just attach to chain, hang on your wall, plug in, and use the adaptor remote button to maneuver between flashing functions. Guide customers towards your promotional pricing or upcoming events using 8 colored marker pens. Prior to use, please shake markers WHILE CAPPED to keep from damaging clothing. Also includes hanging chain, power adapter, remote control, erasing towel, and user manual. CE, FCC, and RoHS certified.

features

  • Make your own neon signs with flashing LED and florescent colors for dynamic effect
  • Best used for menu specials, announcements at presentations, or outdoor advertising with 48 different flashing styles
  • Can be used vertically or horizontally with hanging chain
  • Use right out of the box, write on and wipe off as desired
  • Includes 8 colored markers, remote control, erasing towel, hanging chain, power adaptor and user manual
Color Black
Depth 0.5 in
Material Aluminum/Tempered Glass
Width 19.7 in
Height 27.6 in
Weight 9.92 LB
EAN or UPC 840309419123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison