Skip to content Skip to navigation menu
ABS/MDF Board/LED Light 14 x 23 in Black LED Open Sign

ALP497-02-MK

ABS/MDF Board/LED Light 14 x 23 in Black LED Open Sign
Item #121310536
  • 14 in Height
  • Black
  • ABS/MDF Board/LED Light
ABS/MDF Board/LED Light 14 x 23 in Black LED Open Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Height
  • Black
  • ABS/MDF Board/LED Light

description

  • With Alpine Industries LED Open sign to outshine your competitors, your improved visibility will see your business flourish and succeed. Our LED lights are bright, safe, and energy efficient when compared to trtional neon signs, and also user friendly! Give your business a boost with a bright, noticeable new open sign that will attract new customers and keep them coming back.

features

  • Two display modes: flashing or steady
  • Equipped with hanging chain and plug in cord
  • Easy to use, just plug in and turn on
  • Available in multiple sizes and orientation
Height 14 in
Width 23 in
Material ABS/MDF Board/LED Light
Depth 1 in
Color Black
Weight 2.2 LB
EAN or UPC 840309413275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison