Skip to content Skip to navigation menu
ABS/MDF Board/LED Light 13 x 11 in Black LED Open Programmable Sign

ALP497-10-MK

ABS/MDF Board/LED Light 13 x 11 in Black LED Open Programmable Sign
Item #121310533
  • 13 in Height
  • Black
  • ABS/MDF Board/LED Light
ABS/MDF Board/LED Light 13 x 11 in Black LED Open Programmable Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 in Height
  • Black
  • ABS/MDF Board/LED Light

description

  • With Alpine Industries LED Open Sign with Programmable Message Board to outshine your competitors, your improved visibility will see your business flourish and succeed. Our LED lights are bright, safe, and energy efficient when compared to trtional neon signs, and also user friendly! Keep your Open Sign on constantly, flashing, or chasing
  • and use the remote to program messages up to 80 characters long for specials, announcements, or business hours. Give your business a boost with a bright, noticeable new open sign that attract new customers and keep them coming back.

features

  • Three display modes: flashing, steady, or chasing
  • Programmable message area holds up to 99 messages up to 80 characters long
  • Equipped with flashing mode switch, remote control, 12V power adapter, and hanging chain
  • Bright, energy efficient LED lighting
Depth 1.57 in
Height 13 in
Material ABS/MDF Board/LED Light
Color Black
Width 11 in
Weight 3.96 LB
EAN or UPC 840309413282
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison