Skip to content Skip to navigation menu
ABS/MDF Board/LED Light 14 x 23 in Black LED Pizza Sign

ALP49707-MK

ABS/MDF Board/LED Light 14 x 23 in Black LED Pizza Sign
Item #121310534
  • 14 in Height
  • Black
  • ABS/MDF Board/LED Light
ABS/MDF Board/LED Light 14 x 23 in Black LED Pizza Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Height
  • Black
  • ABS/MDF Board/LED Light

description

  • With Alpine Industries LED Pizza sign to outshine your competitors, your improved visibility will see your business flourish and succeed. Our LED lights are bright, safe, and energy efficient when compared to trtional neon signs, and also user friendly! Give your business a boost with a bright, noticeable new pizza sign that will attract new customers and keep them coming back.

features

  • Two display modes: flashing or steady
  • Equipped with hanging chain and plug in cord
  • Easy to use, just plug in and turn on
  • Available in two sizes
Depth 1 in
Material ABS/MDF Board/LED Light
Width 23 in
Height 14 in
Color Black
Weight 2.2 LB
EAN or UPC 840309419154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison