Skip to content Skip to navigation menu
PVC Frame/MDF Board and LEDs 10 x 19 in Black LED Rectangular Taco Sign with Two Display Modes

ALP49711-MK

PVC Frame/MDF Board and LEDs 10 x 19 in Black LED Rectangular Taco Sign with Two Display Modes
Item #121310522
  • 10 in Height
  • Black
  • PVC Frame/MDF Board and LEDs
PVC Frame/MDF Board and LEDs 10 x 19 in Black LED Rectangular Taco Sign with Two Display Modes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Height
  • Black
  • PVC Frame/MDF Board and LEDs

description

  • With Alpine Industries LED Signs to outshine your competitors, your improved visibility will see your business flourish and succeed. Our LED lights are bright, safe, and energy efficient when compared to traditional neon signs, and also user friendly! Give your business a boost with a bright, noticeable new open sign that will attract new customers and keep them coming back.

features

  • Taco" business sign
Material PVC Frame/MDF Board and LEDs
Color Black
Depth 1 in
Width 19 in
Height 10 in
Weight 1.43 LB
EAN or UPC 840309419161
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison