Skip to content Skip to navigation menu
Waterproof Polyester Taffeta/Steel 32.87 x 2.95 in Yellow 30 Pop-Up Wet Floor Sign

ALP498-30-2PK

Waterproof Polyester Taffeta/Steel 32.87 x 2.95 in Yellow 30 Pop-Up Wet Floor Sign
Item #121311168
  • 32.87 in Height
  • Yellow
  • Waterproof Polyester Taffeta/Steel
Waterproof Polyester Taffeta/Steel 32.87 x 2.95 in Yellow 30 Pop-Up Wet Floor Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32.87 in Height
  • Yellow
  • Waterproof Polyester Taffeta/Steel

description

  • Use Alpine Industries Pop-Up 3-Sided Safety Cone Wet Floor sign with its ANSI and OSHA-compliant bright yellow color and graphics on durable fabric panels to alert customers, and employees of any hazardous wet floor areas to prevent accidents. The snug Velcro strap bands legs together allowing quick insertion/removal from the clearly marked wall mounted storage slot. Item ships with hardware for wall mounting.

features

  • Caution imprinted on both sides in English and Spanish
  • 3-sided design is highly visible from multiple directions ANSI and OSHA compliant color and graphics
  • Suitable for indoor and outdoor locations, this sign can be used in a workplace, grocery store, industrial site and retail locations
  • Dimensions 30 in H x 2.95 in W x 2.55 in D
  • Waterproof polyester taffeta fabric
  • Pop-open tri-corner design for ease of viewing
Material Waterproof Polyester Taffeta/Steel
Height 32.87 in
Color Yellow
Depth 2.55 in
Width 2.95 in
Weight 1.23 LB
EAN or UPC 810071533686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison