Slipping and falling is one of the leading causes of workplace injuries. Besides forcing employees to take time off and employers to hire temporary help, it can also lead to litigation if a customer gets hurt in your place of business. Use this Alpine Industries 30-Inch Pop-Up Wet Floor Sign with its ANSI- and OSHA-compliant, bright yellow color and graphics on durable fabric panels to alert customers and employees of any hazardous wet floor areas to prevent accidents. Ideal for use in a workplace, grocery store, industrial site and other retail locations, this simple yet effective sign is an economical solution to a potentially costly problem. Providing long-lasting strength and use both indoors and out, this 30-inch sign is durably made with waterproof, polyester taffeta. The 3-sided warning increases stability and visibility, clearly conveying the message to employees, customers and visitors. A great way to avoid expensive litigation and worker’s compensation cases by alerting others to the potential hazard, the sign boasts a spring-loaded, tri-corner design for quick, hazardous condition marking. Spills, cleaning, leaking pipes, wet precipitation and other short-term causes can result in wet surfaces and floors. This sign is the perfect solution to preventing injuries on those dangerous, slippery surfaces. Rubber tips on the bottom of the sign provides increased stability on any surface, while preventing unsightly scratches and scuff marks on the floor. Each sign comes complete with a durable steel holder and included hardware for easy mounting onto any wall. After installed on the wall, the compact holder allows for easy storage and use. The sign folds flat when not in use, while the snug Velcro strap bands the legs together. This allows for quick insertion and removal from the clearly marked, wall-mounted storage slot.
features
Triangular design for stability
Caution imprinted on both sides in English and Spanish
3-sided design is highly visible from multiple directions ANSI and OSHA compliant color and graphics
Suitable for indoor and outdoor locations, this sign can be used in a workplace, grocery store, industrial site and retail locations
Dimensions 30 in H x 2.95 in W x 2.55 in D
Waterproof polyester taffeta fabric
Pop-open tri-corner design for ease of viewing
5 pack for your convenience
Weight
1.23 LB
EAN or UPC
810071537059
We're here for you
with Service Centers across the country - We have your back