Skip to content Skip to navigation menu
Polyester/PVC/Iron 1.57 x 30.11 in Yellow Safety Hanging Sign

ALP498-HAN-2

Polyester/PVC/Iron 1.57 x 30.11 in Yellow Safety Hanging Sign
Item #121311170
  • 1.57 in Height
  • Yellow
  • Polyester/PVC/Iron
Polyester/PVC/Iron 1.57 x 30.11 in Yellow Safety Hanging Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.57 in Height
  • Yellow
  • Polyester/PVC/Iron

description

  • With Alpine Industries Safety Hanging Sign you can easily let customers, visitors and employees know when an area or room is temporarily unavailable for use. Alpines brightly OSHA and ANSI compliant colored sign suspends in doorways, clearly closing off any area for maintenance. This item features twist-action pole for ease of use and placement between wall supports and bi-lingual message for easy reading. Polyester sign can be wrapped around pole for compact storage when not in use.

features

  • Soft, pliable sign wraps around pole and fastens with snaps for easy storage
  • Bold lettering and bi-lingual message clearly marks your area closed for cleaning
  • 2 Pack
  • Expands up to 50 inches when fully extended.
  • OSHA and ANSI compliant yellow color for easy visibility and accident prevention
  • Twist-action pole for easy placement
  • Dimensions 30.11 in. W x 1.57 in. H x 1.57 in. D
Color Yellow
Height 1.57 in
Depth 1.57 in
Width 30.11 in
Material Polyester/PVC/Iron
Weight 0.0 LB
EAN or UPC 810012679275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison