Skip to content Skip to navigation menu
Plastic 24.6 x 11.8 in Yellow Multi-Lingual Caution Wet Floor Sign

ALP499-10PK

Plastic 24.6 x 11.8 in Yellow Multi-Lingual Caution Wet Floor Sign
Item #121311173
  • 24.6 in Height
  • Yellow
  • Plastic
Plastic 24.6 x 11.8 in Yellow Multi-Lingual Caution Wet Floor Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24.6 in Height
  • Yellow
  • Plastic

description

  • The Alpine Industries 24 inch yellow bilingual 2-sided Wet Floor sign prevents your customers and employees from injuring themselves on dangerous slippery surfaces with clear identification. This sign is constructed of a durable polypropylene plastic. The material boasts a high resistance to electricity and is chemical- and mildew-resistant, making it suitable for any environment. As such, it can easily be used in the workplace, grocery store, industrial site and other retail locations. The A-frame style offers quick and easy setup in any space, while the 24 in. size makes it ideal for use in tight, narrow areas. There's even a handle at the top for easy transporting from 1 location to the next. When not in use, the sign folds flat for convenient storage on a janitor cart or inside a closet.

features

  • Pack of 10 wet floor signs
  • Handle at the top for easy transport
  • Frame style offers quick and easy setup folds flat for storage or transport on carts
  • English and Spanish warnings for more effective communication
  • Sturdy and durable
  • 10 pack
Height 24.6 in
Depth 0.7 in
Color Yellow
Material Plastic
Width 11.8 in
Weight 1.5 LB
EAN or UPC 810071531330
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison