- 24.6 in Height
- Yellow
- Plastic
description
- The Alpine Industries 24” Wet Floor Sign prevents your customers and employees from injuring themselves on dangerous slippery surfaces with clear identification. This sign is constructed of a durable polypropylene plastic.
features
- Frame style offers quick and easy setup folds flat for storage or transport on carts
- English and Spanish warnings for more effective communication
- Sturdy and durable
- 4 pack
- Prevent injuries with clear identification
- High resistance to electricity, chemicals, and mildew
- Long lasting, durable polypropylene
| Width | 11.8 in |
| Material | Plastic |
| Color | Yellow |
| Depth | 0.7 in |
| Height | 24.6 in |
| Weight | 1.5 LB |
| EAN or UPC | 810071534447 |

