- 40 gal Capacity
| Material | Plastic |
| Color | Black |
| Height | 30 in |
| Capacity | 40 gal |
| Width | 18 in |
| Depth | 18 in |
| Weight | 10.0 LB |
| EAN or UPC | 810012676083 |
| Material | Plastic |
| Color | Black |
| Height | 30 in |
| Capacity | 40 gal |
| Width | 18 in |
| Depth | 18 in |
| Weight | 10.0 LB |
| EAN or UPC | 810012676083 |