- Superpro™ Knee Pads
- Black
| Fastening Method | Velcro Closure |
| Material | Nylon |
| Color | Black |
| Cap Material | Plastic |
| Type | Knee Pad |
| Weight | 0.9 LB |
| Fastening Method | Velcro Closure |
| Material | Nylon |
| Color | Black |
| Cap Material | Plastic |
| Type | Knee Pad |
| Weight | 0.9 LB |