- Superpro™ Knee Pads
- Black
| Color | Black |
| Fastening Method | Buckle |
| Material | Nylon |
| Type | Knee Pad |
| Cap Material | Plastic |
| Weight | 0.88 LB |
| Color | Black |
| Fastening Method | Buckle |
| Material | Nylon |
| Type | Knee Pad |
| Cap Material | Plastic |
| Weight | 0.88 LB |