- Superflex™ Knee Cap
- Black
| Type | Knee Pad |
| Material | Nylon |
| Fastening Method | Velcro Closure |
| Color | Black |
| Cap Material | Rubber |
| Weight | 1.0 LB |
| Type | Knee Pad |
| Material | Nylon |
| Fastening Method | Velcro Closure |
| Color | Black |
| Cap Material | Rubber |
| Weight | 1.0 LB |