- Proline™ Knee Pads
- Navy
| Type | Knee Pad |
| Fastening Method | Velcro Closure |
| Cap Material | Plastic |
| Color | Navy |
| Material | Nylon |
| Weight | 1.0 LB |
| Type | Knee Pad |
| Fastening Method | Velcro Closure |
| Cap Material | Plastic |
| Color | Navy |
| Material | Nylon |
| Weight | 1.0 LB |