- Flex™ Industrial Elbow Pads
- Size Group: One Size
- Black
| Type | Elbow Pad |
| Size Group | One Size |
| Color | Black |
| Material | Nylon |
| Fastening Method | Velcro Closure |
| Cap Material | Rubber |
| Weight | 0.91 LB |
| Type | Elbow Pad |
| Size Group | One Size |
| Color | Black |
| Material | Nylon |
| Fastening Method | Velcro Closure |
| Cap Material | Rubber |
| Weight | 0.91 LB |