- Tool Organizer
- 24 Pockets
- 16" L x 7" W x 9 1/4" H
features
- The perfect carry all
- 15 oz #10 cotton canvas
- Eight large pockets around the top of bag
- 16 medium pockets around the middle of bag
- Bottom designed to remain fully open when set down
- Removable waterproof fiber bottom board
| Height | 9 1/4 in |
| Length | 16 in |
| Material | Cotton Canvas |
| Pockets/Pouches | 24 |
| Weight | 1.56 LB |

