- Pleated Filter
- 17 1/2 in Height
- 17 1/2 in Width
- 1 3/4 in Depth
- 15 Pockets per Filter
| Header | No |
| Nominal Filter Size | 18 x 18 x 2 |
| Filter Depth | 1 3/4 in |
| Height | 17 1/2 in |
| Air Flow Rate | 1400 cfm @ 500 fpm |
| Pockets Per Filter | 15 |
| Filter Type | Pleated |
| Temperature Rating [Max] | 200 °F |
| MERV Rating | 8 |
| Length | 17 1/2 in |
| Antimicrobial | No |
| Weight | 0.0 LB |

