- PerfectPleat Panel Filter
- 20 x 20 x 2 Nominal Size
- MERV 8
features
- Mechanical efficiency - does not rely on electret charge technology
- no wire support needed
| Filter Type | PerfectPleat |
| Height | 20 in |
| Temperature Range [Max] | 170 °F |
| Series | PerfectPleat |
| Dia. | 2 in |
| Weight | 1.25 LB |

