- Pleated Filter
- 19 1/2 in Height
- 24 1/2 in Width
- 1 3/4 in Depth
- 17 Pockets per Filter
description
- MERV 7 pleated filter with patented media, pleat design and manufacturing process resulting in a state of the art product. Self supporting DuraFlex media requires no wire supports. The pleat design ensures perfectly shaped and spaced pleats. The automated process eliminates inconsistencies and irregularities in the filters.
| Air Flow Rate | 1750 cfm @ 500 fpm |
| Pockets Per Filter | 17 |
| Header | No |
| Length | 24 1/2 in |
| Temperature Rating [Max] | 200 °F |
| Filter Depth | 1 3/4 in |
| Nominal Filter Size | 20 x 25 x 2 |
| Filter Type | Pleated |
| UL Class | 2 |
| Series | PerfectPleat |
| MERV Rating | 8 |
| Antimicrobial | No |
| Height | 19 1/2 in |
| Weight | 5.0 LB |

