- PerfectPleat M8 Panel Filter
- 16 x 20 x 1 Nominal Size
- MERV 8
description
- MERV 7 pleated filter with patented media, pleat design and manufacturing process resulting in a state of the art product. Self supporting DuraFlex media requires no wire supports. The pleat design ensures perfectly shaped and spaced pleats. The automated process eliminates inconsistencies and irregularities in the filters.
features
- Mechanical efficiency - does not rely on electret charge technology
- no wire support needed
| Header | No |
| Height | 16 in |
| Temperature Rating [Max] | 170 °F |
| UL Class | 2 |
| MERV Rating | 8 |
| Nominal Filter Size | 16 x 20 x 1 |
| Filter Depth | 1 in |
| Antimicrobial | No |
| Filter Type | PerfectPleat |
| Series | PerfectPleat M8 |
| Length | 20 in |
| Weight | 0.517 LB |

