- PerfectPleat M8 Panel Filter
- 16 x 25 x 1 Nominal Size
- MERV 8
features
- Mechanical efficiency - does not rely on electret charge technology
- no wire support needed
- Consistent media with controlled fiber size and blend
- High capacity model, PerfecPleat HC M8 filter, available for applications where higher efficiencies, airflow, and longer life are important
- Mechanical efficiency - does not rely on electret charge technology
- no wire support needed
- Self-supporting DuraFlex® media made from virgin fiber
- Form and fit unlike any other pleat available today
| Header | No |
| Nominal Filter Size | 16 x 25 x 1 |
| Temperature Rating [Max] | 170 °F |
| MERV Rating | 8 |
| Length | 25 in |
| Antimicrobial | No |
| Filter Type | PerfectPleat M8 |
| Filter Depth | 1 in |
| Series | PerfectPleat M8 |
| Height | 16 in |
| UL Class | 2 |
| Weight | 0.633 LB |

