- PerfectPleat M8 Panel Filter
- 18 x 20 x 1 Nominal Size
- MERV 8
description
- MERV 7 pleated filter with patented media, pleat design and manufacturing process resulting in a state of the art product. Self supporting DuraFlex media requires no wire supports. The pleat design ensures perfectly shaped and spaced pleats. The automated process eliminates inconsistencies and irregularities in the filters.
| Series | PerfectPleat M8 |
| Nominal Filter Size | 18 x 20 x 1 |
| Antimicrobial | No |
| UL Class | 2 |
| Filter Depth | 1 in |
| MERV Rating | 8 |
| Temperature Rating [Max] | 170 °F |
| Length | 20 in |
| Header | No |
| Height | 18 in |
| Weight | 0.567 LB |

