- PerfectPleat M8 Panel Filter
- 20 x 20 x 1 Nominal Size
- MERV 8
description
- MERV 7 pleated filter with patented media, pleat design and manufacturing process resulting in a state of the art product. Self supporting DuraFlex media requires no wire supports. The pleat design ensures perfectly shaped and spaced pleats. The automated process eliminates inconsistencies and irregularities in the filters.
features
- Mechanical efficiency - does not rely on electret charge technology
- Form and fit unlike any other pleat available today
- Self-supporting DuraFlex® media made from virgin fiber
- no wire support needed
- Consistent media with controlled fiber size and blend
- High capacity model, PerfecPleat HC M8 filter, available for applications where higher efficiencies, airflow, and longer life are important
- Mechanical efficiency - does not rely on electret charge technology
- no wire support needed
| Nominal Filter Size | 20 x 20 x 1 |
| Temperature Rating [Max] | 170 °F |
| Header | No |
| Height | 20 in |
| Filter Type | PerfectPleat M8 |
| Filter Depth | 1 in |
| Series | PerfectPleat M8 |
| MERV Rating | 8 |
| Length | 20 in |
| UL Class | 2 |
| Antimicrobial | No |
| Weight | 0.617 LB |

