- PerfectPleat M8 Panel Filter
- 12 x 24 x 4 Nominal Size
- MERV 8
| Height | 12 in |
| Length | 24 in |
| Antimicrobial | No |
| UL Class | 2 |
| MERV Rating | 8 |
| Series | PerfectPleat M8 |
| Nominal Filter Size | 12 x 24 x 4 |
| Filter Depth | 4 in |
| Header | No |
| Temperature Rating [Max] | 200 °F |
| Weight | 1.5 LB |

