- PerfectPleat M8 Panel Filter
- 16 x 20 x 4 Nominal Size
- MERV 8
| Series | PerfectPleat M8 |
| Antimicrobial | No |
| Length | 20 in |
| UL Class | 2 |
| Filter Depth | 4 in |
| MERV Rating | 8 |
| Nominal Filter Size | 16 x 20 x 4 |
| Temperature Rating [Max] | 200 °F |
| Height | 16 in |
| Header | No |
| Weight | 1.567 LB |

