- PerfectPleat M8 Panel Filter
- 24 x 24 x 4 Nominal Size
- MERV 8
features
- Mechanical efficiency - does not rely on electret charge technology
- Form and fit unlike any other pleat available today
- Self-supporting DuraFlex® media made from virgin fiber
- no wire support needed
- Consistent media with controlled fiber size and blend
- High capacity model, PerfecPleat HC M8 filter, available for applications where higher efficiencies, airflow, and longer life are important
| Filter Type | PerfectPleat M8 |
| UL Class | 2 |
| Length | 24 in |
| Filter Depth | 4 in |
| Antimicrobial | No |
| MERV Rating | 8 |
| Nominal Filter Size | 24 x 24 x 4 |
| Temperature Rating [Max] | 200 °F |
| Series | PerfectPleat M8 |
| Header | No |
| Height | 24 in |
| Weight | 2.883 LB |

