- PerfectPleat Panel Filter
- 20 x 25 x 4 Nominal Size
- MERV 8
| Filter Depth | 4 in |
| Temperature Rating [Max] | 200 °F |
| UL Class | 2 |
| Antimicrobial | No |
| Header | No |
| MERV Rating | 8 |
| Nominal Filter Size | 20 x 25 x 4 |
| Height | 20 in |
| Length | 25 in |
| Series | PerfectPleat |
| Weight | 0.0 LB |

