- Heavy-Duty Air Filter
- Nominal Size 20 x 25 x 2
description
- Designed for general air filtration applications with light to medium dust loading conditions, AAF HeavyDuty™ disposable panel filters are engineered for sturdy, economical performance and ease of use. Available in a wide range of sizes and two thickness configurations, these filters are used in all types of HVAC systems to protect the coils from dirt and as prefilters to extend the life of higher efficiency filters. Heavy-duty filters offer superior strength and durability in any application.
features
- Sturdy, economical, disposable panel filters with expanded metal retainer
- Designed for general air filtration applications with light to medium dust loading conditions
- Constructed with heavy duty, premium grade synthetic media
- The one-piece frame design ensures corner integrity during handling, installation, and operation
- The expanded metal retainers are corrosion-resistant
| Filter Type | Heavy-Duty |
| UL Class | 2 |
| Height | 20 in |
| Antimicrobial | No |
| Length | 25 in |
| Series | Heavy-Duty |
| Header | No |
| Filter Depth | 2 in |
| Nominal Filter Size | 20 x 25 x 2 |
| Temperature Rating [Max] | 150 °F |
| Weight | 0.533 LB |

