- 24 in x 24 in x 12 in VariCel® VXL Filters
| Temperature Rating [Max] | 176 °F |
| Filter Type | High Efficiency, Box |
| UL Class | 2 |
| Height | 24 in |
| Length | 24 in |
| Filter Depth | 12 in |
| Header | Yes |
| Series | VariCel® VXL |
| MERV Rating | 14 |
| Weight | 0.0 LB |
| Temperature Rating [Max] | 176 °F |
| Filter Type | High Efficiency, Box |
| UL Class | 2 |
| Height | 24 in |
| Length | 24 in |
| Filter Depth | 12 in |
| Header | Yes |
| Series | VariCel® VXL |
| MERV Rating | 14 |
| Weight | 0.0 LB |